
PP, Coupling Body, 2 in, 1 in
Mfr # M200100CPG
Zoro # G908627641
product price: $12.19
/eaKey Features
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side B Type
Flange
Includes Seal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M200100CPG
Zoro #
G908627641
UPC #
0791206009453
Country of Origin
United States
Dimensions
Overall Length
2 1/8 in
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side B Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Reducer Coupling
Item
Flange
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side B Type
Flange
Includes Seal
Yes
Fitting Side A Type
Flange
Maximum Operating Pressure
300 psi
Description
Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.