Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PP, Coupling Body, 3 in, 2 in

  • Mfr # M300220CPG

  • Zoro # G208627556


product price: $28.39
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Color
Black
Basic Pipe Fitting Material
Polypropylene
Fitting Side B Outside Diameter
3 1/4 in
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M300220CPG
Zoro #
G208627556
UPC #
0791206009910
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
3 1/4 in
Overall Length
2 1/8 in
Fitting Side A Outside Diameter
4 7/16 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducer Coupling
Item
Flange
Color
Black
Basic Pipe Fitting Material
Polypropylene
Maximum Operating Pressure
225 psi
Fitting Side A Type
Flange
Includes Seal
Yes
Fitting Side B Type
Full Port Reducer Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.