PP, Cross, 2inFlange, Flange
Mfr # M200CR
Zoro # G908627634
product price: $25.69
/eaKey Features
Specific Fitting Shape
Cross
Maximum Operating Pressure
300 psi
Includes Seal
Yes
Fitting Side D Type
Flanged
Fitting Side B Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M200CR
Zoro #
G908627634
UPC #
0791206009293
Country of Origin
United States
Dimensions
Fitting Side C Outside Diameter
3 1/16 in
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side B Outside Diameter
3 1/16 in
Overall Length
4 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Cross
Item
Flange
Maximum Operating Pressure
300 psi
Includes Seal
Yes
Fitting Side D Type
Flanged
Fitting Side B Type
Flange
Fitting Side C Type
Flanged
Fitting Side A Type
Flange
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.