Zoro Homepage

PP, Cross, 2inFlange, Flange

  • Mfr # M220CR

  • Zoro # G108627649


product price: $31.19
/ea

Key Features

Specific Fitting Shape
Cross
Includes Seal
Yes
Fitting Side A Outside Diameter
3 1/4 in
Fitting Side C Type
Full Port Flange
Fitting Side B Outside Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M220CR
Zoro #
G108627649
UPC #
0791206009644
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
3 1/4 in
Fitting Side B Outside Diameter
3 1/4 in
Overall Length
4 1/2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Cross
Item
Flange
Includes Seal
Yes
Fitting Side C Type
Full Port Flange
Maximum Operating Pressure
200 psi
Fitting Side D Type
Full Port Flange
Fitting Side B Type
Full Port Flange
Fitting Side A Type
Full Port Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.