PP, Cross, 3inFlange, Flange
Mfr # M300CR
Zoro # G508627539
product price: $63.69
/eaKey Features
Specific Fitting Shape
Cross
Overall Length
7 in
Maximum Operating Pressure
125 psi
Fitting Side A Outside Diameter
4 7/16 in
Includes Seal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M300CR
Zoro #
G508627539
UPC #
0791206009811
Country of Origin
United States
Dimensions
Overall Length
7 in
Fitting Side A Outside Diameter
4 7/16 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side D Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Details
Specific Fitting Shape
Cross
Item
Flange
Maximum Operating Pressure
125 psi
Includes Seal
Yes
Fitting Side A Type
Flange
Fitting Side B Type
Flange
Fitting Side C Type
Flange
Fitting Side D Type
Flange
Description
FLANGE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.