PP, Flange, 1 in, 1 in
Mfr # M100BRB
Zoro # G108627632
product price: $2.69
/eaKey Features
Specific Fitting Shape
Flange x Hose Barb Adapter
Overall Length
3 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Type
Flange
Fitting Side B Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100BRB
Zoro #
G108627632
UPC #
0791206008982
Country of Origin
United States
Dimensions
Overall Length
3 in
Fitting Side B Outside Diameter
1 1/16 in
Barb Size
1 in
Fitting Side A Outside Diameter
2 1/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Flange x Hose Barb Adapter
Item
Flange
Fitting Side A Type
Flange
Fitting Side B Type
Barbed
Includes Seal
Yes
Maximum Operating Pressure
300 psi
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.