Zoro Homepage

PP, Flange, 3 in, 3 in NPT

  • Mfr # M300MPT

  • Zoro # G408627578


product price: $11.55
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Side B Type
NPT
Fitting Side A Type
Flange
Maximum Operating Pressure
300 psi
Fitting Side B Nominal Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300MPT
Zoro #
G408627578
UPC #
0791206009828
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Item
Flange
Fitting Side B Type
NPT
Fitting Side A Type
Flange
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Male

Description

FLANGE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.