Zoro Homepage

PP, Tee, 2 in Flange, Flange

  • Mfr # M220100TEE

  • Zoro # G408627615


product price: $12.99
/ea

Key Features

Specific Fitting Shape
Tee
Color
Black
Basic Pipe Fitting Material
Polypropylene
Fitting Side A Outside Diameter
3 1/4 in
Maximum Operating Pressure
225 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M220100TEE
Zoro #
G408627615
UPC #
0791206038873
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
3 1/4 in
Fitting Side B Outside Diameter
3 1/4 in
Fitting Side C Outside Diameter
2 in
Overall Length
4 1/2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Tee
Item
Flange
Color
Black
Basic Pipe Fitting Material
Polypropylene
Maximum Operating Pressure
225 psi
Includes Seal
Yes
Fitting Side A Type
Flange
Fitting Side B Type
Flange
Fitting Side C Type
Full Port Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.