Zoro Homepage

PP, Wye, 3inFlange, 3inFlange

  • Mfr # M300Y45

  • Zoro # G108563480


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Full Port Flange Y Coupling
Maximum Operating Pressure
200 psi
Includes Seal
Yes
Fitting Side A Type
Full Port Flange
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300Y45
Zoro #
G108563480
UPC #
0791206065183
Country of Origin
United States

Dimensions

Overall Length
12 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in

Details

Specific Fitting Shape
45 Degrees Full Port Flange Y Coupling
Item
Flange
Maximum Operating Pressure
200 psi
Includes Seal
Yes
Fitting Side A Type
Full Port Flange
Fitting Side C Type
Full Port Flange
Fitting Side B Type
Full Port Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.