Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Head, 5.5 hp, 50 ft Max Head

  • Mfr # M225PO

  • Zoro # G808415218


product price: $289.99
/ea
Free Shipping & Returns

Key Features

HP
5.5 hp
Seal Material
EPDM
Overall Height
12 7/16 in
Discharge Dia.
2 in
Frame Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225PO
Zoro #
G808415218
UPC #
0791206084368
Country of Origin
United States

Dimensions

Overall Height
12 7/16 in
Discharge Dia.
2 in
Overall Length
11 5/32 in
Inlet Dia.
2 in
Overall Width
9 31/32 in
Inlet Diameter
2 in
Solids Diameter - Maximum
0 in
Shaft Outer Diameter
3/4 in
Discharge Diameter
2 in

Details

HP
5.5 hp
Item
Pump Head
Seal Material
EPDM
Frame Material
Polypropylene
Pump Mechanism
Centrifugal
Volute Material
Polypropylene
Compatible Power Source
Gasoline Engine
Discharge Gender
Female
Discharge Standard
NPT
Discharge
2 in FNPT
Priming
Self-Priming
Feet of Head - Maximum
50 ft
Inlet Standard
Flanged
Impeller Design
Open
Flow Rate @ 20 ft of Head
190 gpm
For Horsepower - Maximum
5.5 hp

Description

Pump Head, HP 5.5 hp, Compatible Power Source Gasoline Engine, Pump Mechanism Centrifugal, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Impeller Design Open, Discharge 2 in FNPT, Overall Length 11 5/32 in, Overall Width 9 31/32 in, Overall Height 12 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.