Reducing Coupling, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure
Mfr # RC300-200
Zoro # G3087235
product price: $36.49
/eaKey Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Reducing Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3" x 2"
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC300-200
Zoro #
G3087235
UPC #
791206011067
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 3/16 in
Overall Length
3 1/16 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
4 5/16 in
Description
Reducing Coupling, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 3 in, Female, NPT, 3 3/16 in, 8, 2 in, Female, NPT, 4 5/16 in, 11 1/2, 3 3/32 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.