Shop BANJO
See all product information
Create Account
SIDE LOAD MICRO VALVE
- Mfr # LV050SLV
- Zoro # G422982288
product price:Â
$
28.15
/ea
Key Features
Inlet Connection Size
1/2 in
Seat Material
FKM
Inlet Connection Entry
Side
Ball Opening Size
0.5 in
Maximum Pressure - Operating
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV050SLV
- Zoro #
- G422982288
- UPC #
- 0791206081619
- Country of Origin
- United States
- Item
- SIDE LOAD MICRO VALVE
- Seat Material
- FKM
- Inlet Connection Entry
- Side
- Maximum Pressure - Operating
- 300 psi
Dimensions
- Inlet Connection Size
- 1/2 in
- Ball Opening Size
- 0.5 in
- Overall Length
- 2.13 in
- Length
- 2.13 in
Description
SIDE LOAD MICRO VALVE, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Entry Side, Maximum Pressure - Operating 300 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.