Stubby Valve Vsfmt200

  • Mfr # VSFMT204FP

  • Zoro # G0598468


product price:  $67.89
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Pipe Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSFMT204FP
Zoro #
G0598468
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Overall Length
6-17/32"
Coupling Size
2"
Thread Size
2 in -11-1/2
Hose Fitting Size
2"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Gasket Material
FKM
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Includes Locking Arm
No
Max. Working Pressure @ 70 F
150 psi
Fitting Type
FNPT
Coupling Component
Plug
Hose Fitting Gender
Female
For Hose I.D.
2"

Description

Cam and Groove Adapter, Plug, Body Material Polypropylene, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material FKM, Overall Length 6 17/32 in, Includes Locking Arm No, Thread Size 2 in -11-1/2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.