Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A1-CF-CC-BLU
- Zoro # G523355301
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Seat Width
18 in
Foot Support
Yes
Back Height
12 in
Chair Weight
45 lb
Product Type
Clean Room Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A1-CF-CC-BLU
- Zoro #
- G523355301
- UPC #
- -
- Country of Origin
- United States
- Foot Support
- Yes
- Chair Weight
- 45 lb
- Product Type
- Clean Room Chair
- Includes Arms
- Arms Included
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Back Tilt Backward
- -10.5 Degrees
- Cleanroom Class
- ISO 5
- Arm Adjustment
- 3 1/2 in
- Item
- Lab Chair
- Seat Tilt Backward
- 3 Degrees
- Arm Type
- Adjustable
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- Seat Tilt Forward
- 8 Degrees
- Assembly
- No
- Color
- Blue
- Number of Casters
- 5
- Seat Material
- Polyurethane
- Back Tilt Forward
- 13.5 Degrees
- Wire Color
- Blue
Dimensions
- Seat Width
- 18 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 28 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 20 1/2 in
- For Workbench Height
- 32 to 36 in
- Back Width
- 16 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.