Shop BANJO

Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # V100
  • Zoro # G308446903

product price: 
$
42.89
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V100
Zoro #
G308446903
UPC #
0791206021110
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.5 in
Nominal Valve Size
1 in
Handle Length
3.31 in
Handle Height
1.59 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Wire Rope Length
3.5 in
Length
3.5 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Body Material
Polypropylene
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts, The Valve Opens and Closes with Very Little Pressure on the Handle
Max. Pressure
225 PSI
Seal Material
FKM
Stem Type
Self-Lubricating
Handle Type
Lever
Seat Material
PTFE
Handle Material
Polypropylene
Stem Material
Polypropylene
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Available
Coefficient of Volume (Cv)
Not Available
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Color - Valve Handle
Yellow
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Valve Construction
Three-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
225 psi

Description

1" Standard Port Valve
•Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats.
•FKM seals.
•Precision molded polypropylene is reinforced with fiberglass for additional strength.
•PTFE self-lubricating stem bush­:ings and seats cannot stick or bind.
•Self-aligning ball moves freely against the PTFE seats for smooth operation. The valve opens and closes with very little pressure onthe handle.
•Stainless steel bolts.
•Maximum 225 PSI

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.