Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # VFMT200FP

  • Zoro # G208446683


product price:  $86.45
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFMT200FP
Zoro #
G208446683
UPC #
0791206015782
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
8.22 in
Handle Height
2.22 in
Handle Length
9.25 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
NPT x Camlock
Item
Manual Two-Way Ball Valve
Max. Pressure
225 PSI
Stem Material
Polypropylene
Stem Type
Self-Lubricating
Seal Material
FKM
Handle Material
Polypropylene
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts, Valve Opens and Closes with Very Little Pressure on the Handle
Seat Material
PTFE
Handle Type
Lever
Body Material
Polypropylene
Vacuum Service Rating
Not Available
Operating Temperature - Maximum
150 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
Not Available
Connection Gender - Side 2
Male
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Connection Gender - Side 1
Male
Operating Temperature - Minimum
0 Degrees F
Color - Valve Body
Black & Yellow

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.