Magnetic Belt Barrier, 7 ft, Dngr Keep Out
Mfr # MH7008
Zoro # G2455805
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Belt Color
Red
Belt Message
DANGER KEEP OUT
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH7008
Zoro #
G2455805
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7 ft
Height (In.)
4 3/8 in
Width (In.)
3 5/16 in
Overall Height
4 3/8 in
Belt Width
2 1/2 in
Details
Item
Magnetic Retractable Belt Barrier
Belt Color
Red
Belt Message
DANGER KEEP OUT
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
Finish
Plastic
Color
Black
Legend
Danger Keep Out
Frame Material
Plastic
Indoor/Outdoor Usage
Indoor, Outdoor
Belt Pattern
No Pattern
Reflectivity
Non-Reflective
Legend Color
Black
Number of Belts
1
Includes Mounting Hardware
Included
Frame Color
Black
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern Horizontal Stripe, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.