Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm

  • Mfr # FA-2016EB-C

  • Zoro # G1969970


product price: $108.86
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Single-orifice
Max. Cycle Rate
60 cycles/min
Force
18.1 N
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-2016EB-C
Zoro #
G1969970
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
127 mm
Pin Dia.
6 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Ball Diameter
18 mm
Length
127mm
Width
27.7mm
Stroke Length
16 mm
Cylinder Diameter
20 mm
Rod Diameter
6 mm

Details

Item
Shock Absorber
Type
Adjustable; Single-orifice
Max. Cycle Rate
60 cycles/min
Force
18.1 N
Material
Metal
Operating Temp.
-5~70¡C
Max. Weight
661 lb
Includes
Cap
Adjustable Resistance
Yes
Fixed Resistance
No
Stroke
16mm
Locking
No
Standards
RoHS Compliant
Application
For low speed
Weight
202g
System of Measurement
Metric
Force Resistance
Adjustable
Rated Capacity - Maximum
661 lb
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.