Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Steel, Force 550

  • Mfr # AF542-009

  • Zoro # G0141592


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Type
Standard
Material
Steel
Rod Thread Size
M10
Compressed Length
11 1/32 in
Extended Length
18 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF542-009
Zoro #
G0141592
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M10
Compressed Length
11 1/32 in
Extended Length
18 29/32 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Stroke Length
7 63/64 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
550 lbf
Material
Steel
Stroke
7.99 in
Locking
No
Adjustable Resistance
No
Fitting Type
None
Standards
EC 1907/2006, GHS, OSHA 29 CFR 1910
System of Measurement
Metric
Rod Material
Steel
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
-22 Degrees F
Cylinder Material
Steel
Rated Capacity - Maximum
550 lb
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Standard, Material Steel, Force 550 lbf, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18 29/32 in, Compressed Length 11 1/32 in, Adjustable Resistance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.