Shop BANSBACH EASYLIFT
See all product information
Create Account
HydLiftKit, Elect, 17.3" L, 230V AC
- Mfr # EM00123
- Zoro # G8335966
product price:Â
$
1,397.99
/ea
Free Shipping & Returns
Key Features
Includes
Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Motor
Load Rating
220 Lb. Per Cylinder
Stroke
15.8 in
Tube Length
17-1/3 in
Cylinder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM00123
- Zoro #
- G8335966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Length
- 17-1/3 in
- For Tube Length
- 17.3 in
- Height Adjustment
- 15.8 in
Details
- Item
- Hydraulic Lift Kit
- Includes
- Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Motor
- Load Rating
- 220 Lb. Per Cylinder
- Stroke
- 15.8 in
- Cylinder Material
- Steel
- Motor Voltage
- 230V AC
- Number of Cylinders
- 4
- Cylinder Load Rating
- 220 lb
- Product Type
- Hydraulic Lift Kit
- Actuation Method
- Electric
- System Load Rating
- 220 lb
Description
Hydraulic Lift Kit, Load Rating 220 Lb. Per Cylinder, Number of Cylinders 4, Cylinder Material Steel, Tube Length 17-1/3 In., Includes Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.