Zoro Homepage

Rotary Damper, Metal, 6.7 Nm

  • Mfr # FDT-63B-703

  • Zoro # G0551531


product price: $20.29
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-63B-703
Zoro #
G0551531
UPC #
-
Country of Origin
Japan

Dimensions

Width
63mm
Length
89mm
Overall Length
89 mm
Overall Width
58 3/5 mm
Height
11.3mm

Description

Rotary Damper, Disk, Material Metal, Torque 6.7 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.