Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 1,000 lb, Blue
Mfr # CCPSG-1000
Zoro # G524176943
product price:Â
$
625.99
/ea
Key Features
Contains Anti-Caking Agents
Anti-caking
Coverage
22,000 sq ft
Compound Form
Solid
Weight
1,020 lb
Product Type
Snow and Ice Melt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCPSG-1000
- Zoro #
- G524176943
- UPC #
- 632272100043
- Country of Origin
- United States
Dimensions
- Size
- 1,000 lb
Details
- Contains Anti-Caking Agents
- Anti-caking
- Coverage
- 22,000 sq ft
- Item
- Ice Melt
- Compound Form
- Solid
- Weight
- 1,020 lb
- Product Type
- Snow and Ice Melt
- Unit Of Measure
- Single Units
- Considered Safe For
- Concrete, Pets, Vegetation
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Lowest Effective Temperature
- -20 Degrees F
- USDA Bio-Preferred
- Bio-Preferred
- Pet Safe
- Pet Safe
- Container Type
- Tote
Description
Ice Melt, 1,000 lb, Ice Melt Color Blue
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.