Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 2.5 gal, Clear
- Mfr # PoFo-2.5G
- Zoro # G224177028
product price:Â
$
69.35
/ea
Key Features
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Considered Safe For
Concrete, Pets, Vegetation
Container Type
Shaker Jug
Product Type
Snow and Ice Melt
Weight
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PoFo-2.5G
- Zoro #
- G224177028
- UPC #
- 632272771243
- Country of Origin
- United States
Dimensions
- Size
- 2.5 gal
Details
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Considered Safe For
- Concrete, Pets, Vegetation
- Container Type
- Shaker Jug
- Product Type
- Snow and Ice Melt
- Weight
- 30 lb
- Unit Of Measure
- Single Units
- Compound Form
- Liquid
- USDA Bio-Preferred
- Bio-Preferred
- Lowest Effective Temperature
- -63 Degrees F
- Coverage
- 2,500 sq ft
- Pet Safe
- Pet Safe
- Item
- Ice Melt
- Ice Melt Color
- Clear
- Contains Anti-Caking Agents
- Anti-caking
Description
Ice Melt, 2.5 gal, Ice Melt Color Clear
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.