Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 50 lb, White
Mfr # BGCCP-50P
Zoro # G624177215
product price:Â
$
1,401.99
/ea
Key Features
Pet Safe
Pet Safe
Contains Anti-Caking Agents
Anti-caking
Size
50 lb
Weight
2,420 lb
Coverage
45,000 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGCCP-50P
- Zoro #
- G624177215
- UPC #
- 632272901114
- Country of Origin
- United States
Dimensions
- Size
- 50 lb
Details
- Pet Safe
- Pet Safe
- Contains Anti-Caking Agents
- Anti-caking
- Weight
- 2,420 lb
- Coverage
- 45,000 sq ft
- USDA Bio-Preferred
- Bio-Preferred
- Lowest Effective Temperature
- -20 Degrees F
- Product Type
- Snow and Ice Melt
- Compound Form
- Solid
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Unit Of Measure
- Pallet
- Considered Safe For
- Concrete, Pets, Vegetation
- Item
- Ice Melt
- Container Type
- Carton
Description
Ice Melt, 50 lb, Ice Melt Color White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.