Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 5 lb, Green
Mfr # SLGP-5
Zoro # G924177366
product price:Â
$
15.15
/ea
Key Features
Lowest Effective Temperature
-20 Degrees F
Compound Form
Solid
Pet Safe
Pet Safe
Container Type
Shaker Jug
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLGP-5
- Zoro #
- G924177366
- UPC #
- 632272111988
- Country of Origin
- United States
Dimensions
- Size
- 5 lb
Details
- Lowest Effective Temperature
- -20 Degrees F
- Compound Form
- Solid
- Pet Safe
- Pet Safe
- Container Type
- Shaker Jug
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Weight
- 5 lb
- Unit Of Measure
- Single Units
- Item
- Ice Melt
- Coverage
- 100 sq ft
- USDA Bio-Preferred
- Bio-Preferred
- Contains Anti-Caking Agents
- Anti-caking
- Considered Safe For
- Concrete, Pets, Vegetation
- Product Type
- Snow and Ice Melt
Description
Ice Melt, 5 lb, Ice Melt Color Green
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.