Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 275 gal, Clear
Mfr # PoFo-275T
Zoro # G624176690
product price:Â
$
5,199.99
/ea
Key Features
Coverage
27,500 sq ft
Lowest Effective Temperature
-63 Degrees F
Ice Melt Color
Clear
Pet Safe
Pet Safe
Size
275 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PoFo-275T
- Zoro #
- G624176690
- UPC #
- 632272773629
- Country of Origin
- United States
- Coverage
- 27,500 sq ft
- Lowest Effective Temperature
- -63 Degrees F
- Ice Melt Color
- Clear
- Pet Safe
- Pet Safe
- Considered Safe For
- Concrete, Pets, Vegetation
- Weight
- 3,200 lb
- USDA Bio-Preferred
- Bio-Preferred
- Contains Anti-Caking Agents
- Anti-caking
- Unit Of Measure
- Single Units
- Item
- Ice Melt
- Product Type
- Snow and Ice Melt
- Container Type
- Tote
- Compound Form
- Liquid
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
Description
Ice Melt, 275 gal, Ice Melt Color Clear