Shop BARE GROUND WINTER
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 1,000 lb, Brown
Mfr # BG-1000CG
Zoro # G124177128
product price:Â
$
287.99
/ea
Key Features
Size
1,000 lb
Pet Safe
Pet Safe
Considered Safe For
Concrete, Pets, Vegetation
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Contains Anti-Caking Agents
Anti-caking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG-1000CG
- Zoro #
- G124177128
- UPC #
- 632272100005
- Country of Origin
- United States
Dimensions
- Size
- 1,000 lb
Details
- Pet Safe
- Pet Safe
- Considered Safe For
- Concrete, Pets, Vegetation
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Contains Anti-Caking Agents
- Anti-caking
- Compound Form
- Solid
- Weight
- 1,020 lb
- Item
- Ice Melt
- Container Type
- Tote
- USDA Bio-Preferred
- Bio-Preferred
- Product Type
- Snow and Ice Melt
- Ice Melt Color
- Brown
- Lowest Effective Temperature
- -20 Degrees F
- Unit Of Measure
- Single Units
- Coverage
- 20,000 sq ft
Description
Ice Melt, 1,000 lb, Ice Melt Color Brown
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.