Shop BARE GROUND WINTER
See all product information
Create Account
Traction Agent, 1 lb, Clear
Mfr # BGTG-1
Zoro # G124177036
product price:Â
$
21.19
/ea
Key Features
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Ice Melt Color
Clear
Contains Anti-Caking Agents
Anti-caking
Weight
1 lb
USDA Bio-Preferred
Bio-Preferred
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGTG-1
- Zoro #
- G124177036
- UPC #
- 632272584355
- Country of Origin
- United States
Dimensions
- Size
- 1 lb
Details
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Item
- Traction Agent
- Ice Melt Color
- Clear
- Contains Anti-Caking Agents
- Anti-caking
- Weight
- 1 lb
- USDA Bio-Preferred
- Bio-Preferred
- Considered Safe For
- Concrete, Pets, Vegetation
- Coverage
- 0.5 sq ft
- Product Type
- Traction Agent
- Lowest Effective Temperature
- -10 Degrees F
- Pet Safe
- Pet Safe
- Unit Of Measure
- Single Units
- Compound Form
- Liquid
- Container Type
- Aerosol Can
Description
Traction Agent, 1 lb, Ice Melt Color Clear
Restrictions
Hazardous material