Shop BARISTA PRIMA COFFEEHOUSE
See all product information
Create Account
Colombia K-Cups Coffee Pack, PK24 PK
Mfr # 6613
Zoro # G202683398
product price:Â
$
21.35
/pk 24, $0.89/ea
Key Features
Net Weight
0.88 lbs
Coffee Roast/Tea Type
Medium
Beverage Flavor
Colombia
Size
Single Serving
For Use With
Keurig® K-Cup® System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6613
- Zoro #
- G202683398
- UPC #
- 99555066135
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Item
- Coffee
- Net Weight
- 0.88 lbs
- Coffee Roast/Tea Type
- Medium
- Beverage Flavor
- Colombia
- Beverage Format
- Coffee
- For Use With
- Keurig® K-Cup® System
- Beverage Package & Style
- K-Cup
- Beverage Package Style
- K-Cup Pods
Description
Highly prized Arabica beans, cultivated at high elevation on small farms shadowed by Colombia's majestic mountains, are a testament to the volcanic soils from which they sprung. Accented by wondrously bright, bold fruit notes and a distinctive hint of walnut, this deep-roasted cup possesses a sweet, full-bodied finish that perfectly reflects Colombia's proud coffee-growing tradition. Convenient K-Cups® for Keurig® brewing systems.