Shop BARKAN
See all product information
Create Account
13 - 65 inch Full Motion - 4 Movement Extra Long Flat / Curved TV Wall Mount 80 lbs Black
- Mfr # BM343XL
- Zoro # G404950342
product price:
$
53.75
/ea
Key Features
Type
Extendable
Color
Black
Height
11.1
Width
3.3
For Use With
TVs, Indoor, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM343XL
- Zoro #
- G404950342
- UPC #
- 818212001803
- Country of Origin
- China
- Item
- Extendable TV Wall Mount
- Type
- Extendable
- Color
- Black
- For Use With
- TVs, Indoor, Residential
- Finish
- Matte
- Material
- Steel
- Load Capacity (Lb.)
- 80
- Mounting
- Wall Mount
- Display Type
- Flat and Curved Screens
- Features
- Full Motion
- Includes
- Installation Hardware
Dimensions
- Height
- 11.1
- Width
- 3.3
- Depth
- 30
- Overall Height
- 2.362204722
- Length
- 30
- Overall Width
- 11.41732282
- Overall Length
- 17.79527557
Description
The Barkan full motion, four - movement TV mount with rotate, fold, swivel and tilt options fits flat / curved screens sizes 13 to 65 inches and weight up to 80 lbs. The mount is extremely long, the minimum distance between the mount and the wall is 2.8 in. and the maximum distance is 30 in. It is extremely extendable in open position and allows a 90 degree swivel for TVs up to 63 in. (width up to 55.9 in.). It fits TVs with VESA standard (Bracket Mounting Holes Patterns) 75x75, 100x100, 200x100, 200x200, 300x300, 300x400, 400x200, 400x300, 400x400 mm and non VESA up to 400x400 mm. In order to offer a better point of view, the mount has three pivots: near the wall 180 degrees, foldable 360 degrees, swivel near the screen connection plate 180 degrees and also tool free tilt from -5 till 15 degrees. The mount's color is black.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Please check the list of included screen-connection screws in the assembly instructions. Product installation – please make sure to follow the assembly instructions precisely.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.