BARKER 31857 Snaps Lite With 0.37 In. Pin
Mfr # B6C-31857
Zoro # G004089695
Product Information
- Brand Barker
- MFR # B6C-31857
- Zoro # G004089695
- Country of Origin China
- Category Knockout Hole Punches
Description
This Barker Snaps Lite with 3/8 in. pin allows you to set your 5th Wheel landing gear at the perfect height in seconds. Snaps Lite are constructed from a high strength composite material making them stronger than the original all-steel Snaps. SNAPS LITE feature spring loaded pins that permit you to hook or unhook your 5th wheel trailer in less time. No longer do you have to kneel down in the mud, rain, and dirt to get the clevis pin in place on your landing gear. Snaps have eliminated the hard part of the job. Engage and disengage the heavy-duty steel pin with one hand. Snaps install in minutes with no tools required. The 3/8 in. pin diameter is designed for 7/16 in. diameter holes on 2-1/2 in. Square 5th Wheel Legs.
Features- Constructed from space-age composite
- Strong as the original all-steel Snaps
- Install in minutes. no tools required
- Includes (2) Snaps Lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- TUNGALOY Milling Insert, LQMU110716PNER-MJ A, PK10 (6861229)
- MAKINEX Tile Smasher Blade (TSH-B)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- GREENLEE Hydraulic Punch Sleeve, 10 ga. SS (1557SS)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- GREENLEE Knock Out Set (K3BB-1/2)
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 7/8 x 15 In L (BO875)
- MILWAUKEE TOOL EXACT 2" Die (49-16-2670)
- Barker Electrical Tools