Shop BARMAID

Cutlery Polishers

  • Mfr # CP-7000

  • Zoro # G123357620


product price:  $9,044.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Weight
139 lb
Number of Pieces per Hour
7,000
Material
Stainless Steel
Cord Length
4 ft
Overall Height
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP-7000
Zoro #
G123357620
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
4 ft
Overall Height
19 in
Overall Depth
25 5/8 in
Overall Width
24 1/2 in

Details

Weight
139 lb
Number of Pieces per Hour
7,000
Material
Stainless Steel
Plug Type
5-15P
Current
6.25 A
Voltage
110-120V
Wattage - Minimum
630 W
Standards
CSA, ETL, UL
Item
Cutlery Polisher
Installation Type
Portable
Wattage - Maximum
750 W
Product Type
Cutlery Polisher
Polishing Type
UV-C Sanitation

Description

Cutlery Polishers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.