Shop BARMAID
See all product information
Create Account
Glass Washer Replacement Brushes
Mfr # BRS-1722
Zoro # G023353647
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Bristle Material
Nylon
Overall Height
6 in, 7 1/2 in
Compatible Manufacturer Part Number
AA, AA-SUB
Includes
(4) 6 in Brushes, 7 1/2 in Brush, Bar Coded Retail Display Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRS-1722
Zoro #
G023353647
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in, 7 1/2 in
Overall Depth
4 in
Overall Width
4 in
Details
Material
Polymer
Bristle Material
Nylon
Item
Glass Washer Replacement Brush Set
Compatible Manufacturer Part Number
AA, AA-SUB
Includes
(4) 6 in Brushes, 7 1/2 in Brush, Bar Coded Retail Display Box
Product Type
Replacement Brush Set
Compatible Product Type
Electric Glass Washers
Description
Glass Washer Replacement Brushes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.