Shop BARMAID

Glass Polishers

  • Mfr # GP-100

  • Zoro # G923359206


product price:  $2,779.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Microfiber
Current
12.5 A
Features
Lightweight with Built-In Handles for Ease of Portability
Overall Height
19 7/10 in
Overall Width
11 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP-100
Zoro #
G923359206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 7/10 in
Overall Width
11 4/5 in
Overall Depth
12 4/5 in
Polishing Head Length
7 1/2 in, 8 3/4 in
Polishing Head Diameter
4 in

Details

Bristle Material
Microfiber
Current
12.5 A
Features
Lightweight with Built-In Handles for Ease of Portability
Number of Glasses per Hour
350
Item
Glass Polisher
Installation Type
Portable
Material
Polymer
Number of Polishing Head
5
Wattage
1,350 W
Voltage
120V
Polishing Head Material
Microfiber
Weight
34 lb
Product Type
Glass Polisher

Description

Glass Polishers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.