Shop BARMAID

Glass Washers

  • Mfr # AA-Sub

  • Zoro # G923353204


product price:  $1,086.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Submersible
Overall Width
8 in
Bristle Material
Polymer
Standards
CE, cETLus
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA-Sub
Zoro #
G923353204
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Depth
12 in
Brush Length
6 in, 6 3/4 in
Overall Height
11 in
Brush Diameter
6 in, 6 3/4 in

Details

Installation Type
Submersible
Bristle Material
Polymer
Standards
CE, cETLus
Item
Glass Washer
Material
Stainless Steel
Horsepower
1/3 hp
Voltage
115V
Features
Accommodates a Variety of Glass Sizes and Styles
Product Type
Glass Washer
Includes
Ground Fault Protection Plug
Number of Brushes
5

Description

Glass Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.