Shop BARMAID
See all product information
Create Account
Glass Washer Replacement Brushes
Mfr # BRS-1720SL
Zoro # G623361653
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Slotted Brush Set
Overall Width
4 in
Compatible Manufacturer Part Number
AA, AA-SUB
Compatible Product Type
Electric Glass Washers
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRS-1720SL
Zoro #
G623361653
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Height
4 in, 6 3/4 in
Overall Depth
4 in
Details
Product Type
Replacement Slotted Brush Set
Compatible Manufacturer Part Number
AA, AA-SUB
Compatible Product Type
Electric Glass Washers
Material
Polymer
Bristle Material
Nylon
Includes
(4) 6 in Brushes, 7 1/2 in Brush, Locking Pins, Retail Display Box, Slotted Brushes
Item
Glass Washer Replacement Brush Set
Description
Glass Washer Replacement Brushes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.