
EndSuction Centrifugal Stainless Steel Pump 10 HP 3PH
Mfr # SOX2-10-2
Zoro # G007162920
product price: $5,254.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOX2-10-2
Zoro #
G007162920
UPC #
-
Country of Origin
United States
Description
Barmesa SOX Series EndSuction Centrifugal Stainless Steel Pump Featuresx000Dle3 Premium Efficiency, Totally Enclosed with External Ventilation 60 Hz, 3450 RPM, SinglePhase 230V and Three Phase 230460V, Class F Insulation BuiltIn Thermal Protection in SinglePhase Motorsx000DRequires Installation of Electrical Overload Protectionx000D304 Series Stainless Steel Housingx000DMechanical, Lubricated by Water Sealx000DSeal is Silicone Carbide Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part EPDM Elastomer and Stainless Steel Springx000DImpeller Design is Close Type and Material is 304 Series Stainless Steelx000DSuction is 25 Horizontal Flange 150 lb DINx000DDischarge is 20 Vertical Flange 150 lb DINx000DTemperature Rating 158 DegF 70 DegC and 219 DegF 104 DegC With High Temperature Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.