Sewage Pump - 2", 1.0 HP, 127 GPM, 3-Phase
- Mfr # 2BSV-103DS
- Zoro # G423124588
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
HP
1.0 HP
Nominal Voltage
230V
Phase - Pumps
3
Max. Head
39 ft
Max. GPM
127
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2BSV-103DS
- Zoro #
- G423124588
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 1.0 HP
- Nominal Voltage
- 230V
- Phase - Pumps
- 3
- Max. Head
- 39 ft
- Max. GPM
- 127
- Discharge NPT
- 2 in
Description
The Barmesa 2BSV-103DS Submersible Stainless Steel Vortex Sewage Pump is engineered for efficient and dependable wastewater transfer in residential, commercial, and municipal applications. Featuring a 1.0 HP three-phase motor operating on 230V power, this pump delivers up to 127 GPM through a 2-inch port and provides reliable performance with a maximum head of 39 feet. Its stainless steel vortex impeller allows solids and fibrous materials to pass with minimal clogging while providing excellent abrasion resistance. An oil-filled mechanical seal with carbon-ceramic and silicon-carbide components helps reduce leakage and simplify maintenance, making this pump well suited for lift stations, septic systems, and commercial building sewage drainage.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.