Sewage Pump - 2", 1.0 HP, 127 GPM, 3-Phase
- Mfr # 2BSV-104DS
- Zoro # G923124620
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
HP
1.0 HP
Nominal Voltage
460V
Phase - Pumps
3
Max. Head
39 ft
Discharge NPT
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2BSV-104DS
- Zoro #
- G923124620
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 1.0 HP
- Nominal Voltage
- 460V
- Phase - Pumps
- 3
- Max. Head
- 39 ft
- Discharge NPT
- 2 in
- Max. GPM
- 127
Description
The Barmesa 2BSV-104DS Submersible Stainless Steel Vortex Sewage Pump is designed for reliable wastewater handling in residential, commercial, and municipal applications. Powered by a 1.0 HP three-phase motor operating on 460V, this pump delivers up to 127 GPM through a 2-inch port and provides dependable vertical lift with a maximum head of 39 feet. It features a stainless steel vortex impeller that allows solids and fibrous materials to pass with minimal clogging while offering excellent abrasion resistance. An oil-filled mechanical seal with carbon-ceramic and silicon-carbide components helps minimize leakage and simplify maintenance, making this pump ideal for lift stations, septic systems, and commercial building sewage drainage.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.