Shop BARMESA
See all product information
Create Account
Sewage Shredder Pump - 4", 7.5 HP, 575 GPM, 3-Phase
- Mfr # CUT754
- Zoro # G523124617
product price:Â
$
11,056.99
/ea
Free Shipping & Returns
Key Features
HP
7.5 HP
Nominal Voltage
460V
Phase - Pumps
3
Max. Head
60 ft
Discharge NPT
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUT754
- Zoro #
- G523124617
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 7.5 HP
- Nominal Voltage
- 460V
- Phase - Pumps
- 3
- Max. Head
- 60 ft
- Discharge NPT
- 4 in
- Max. GPM
- 575
Description
The Barmesa CUT754 Submersible Sewage Cutter Pump is designed for high-capacity solids handling and dependable wastewater processing in demanding commercial, industrial, and municipal applications. Built with rugged cast iron construction, this 7.5 HP submersible pump operates on 460V three-phase power and delivers up to 575 GPM through a 4-inch discharge for reliable continuous-duty performance. It features a tungsten carbide-tipped impeller and a high-chrome serrated cutter plate that provide aggressive cutting action for efficient solids reduction. A double oil-lubricated mechanical seal, built-in motor protection, and an included NPT discharge elbow enhance durability and ease of installation. Ideal for wet pit stations, sewer bypass systems, institutions, industrial facilities, and food processing operations, this cutter pump offers a high-performance, cost-effective alternative to premium cutter pump brands.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.