Shop BARMESA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewage Shredder Pump - 4", 3.0 HP, 320 GPM, 3-Phase
- Mfr # CUT304
- Zoro # G823124614
product price:Â
$
5,257.99
/ea
Key Features
HP
3.0 HP
Nominal Voltage
460V
Phase - Pumps
3
Max. Head
48 ft
Discharge NPT
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUT304
- Zoro #
- G823124614
- UPC #
- -
- Country of Origin
- United States
- HP
- 3.0 HP
- Nominal Voltage
- 460V
- Phase - Pumps
- 3
- Max. Head
- 48 ft
- Discharge NPT
- 4 in
- Max. GPM
- 320
Description
The Barmesa CUT304 Submersible Sewage Cutter Pump is engineered for dependable solids handling and efficient wastewater processing in demanding commercial, industrial, and municipal applications. Built with rugged cast iron construction, this 3.0 HP submersible pump operates on 460V three-phase power and delivers up to 320 GPM through a 4-inch discharge for reliable continuous-duty performance. It features a tungsten carbide-tipped impeller and a high-chrome serrated cutter plate that provide aggressive cutting action for effective solids reduction. A double mechanical seal in an oil-filled chamber, built-in motor protection, and an included NPT discharge elbow enhance durability and simplify installation. Ideal for wet pit stations, restaurants, institutions, industrial facilities, and sewer bypass systems, this cutter pump offers a cost-effective, high-performance alternative to other premium cutter pump brands.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.