Shop BARMESA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slurry Pump, 4", 5.0 HP, 395 GPM, 3-Phase
- Mfr # 4KAG504
- Zoro # G523525933
product price:Â
$
3,513.99
/ea
Key Features
Max. Head
59 ft
Max. Flow Rate
395 GPM
Phase
3
Nominal Voltage
460V
Outlet Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4KAG504
- Zoro #
- G523525933
- UPC #
- -
- Country of Origin
- United States
- Max. Head
- 59 ft
- Max. Flow Rate
- 395 GPM
- HP
- 5 HP
- Phase
- 3
- Nominal Voltage
- 460V
Dimensions
- Outlet Diameter
- 4 in
Description
The Barmesa 4KAG504 Submersible Light Slurry Pump is engineered for heavy-duty handling of abrasive, solids-laden fluids in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Built with rugged cast iron construction, this 5 HP three-phase pump operates on 460V power and delivers up to 395 GPM through a 4-inch port, providing dependable performance with a maximum head of 59 feet. It features a high chrome alloy impeller for superior abrasion resistance and an oil-filled mechanical seal with silicon-carbide and carbon-SiC components to reduce leakage and simplify maintenance. Ideal for dewatering pits and slurry pumping applications, this pump is designed for durable, long-term operation.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.