Shop BARMESA
See all product information
Create Account
Sump Pump, 2", 0.5 HP, 73 GPM, Single-Phase
- Mfr # 2SVEN-051A
- Zoro # G223525936
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Max. Flow Rate
73 GPM
Nominal Voltage
115V
Outlet Diameter
2 in
Phase
1
Max. Head
31 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2SVEN-051A
- Zoro #
- G223525936
- UPC #
- -
- Country of Origin
- United States
- Max. Flow Rate
- 73 GPM
- Nominal Voltage
- 115V
- HP
- 0.5 HP
- Phase
- 1
- Max. Head
- 31 ft
Dimensions
- Outlet Diameter
- 2 in
Description
The Barmesa 2SVEN-051A Submersible Effluent, Sump, and Utility Pump is designed for safe and reliable wastewater transfer in residential, commercial, and municipal applications. Built with a durable cast iron construction, this 0.5 HP, 115V single-phase pump delivers up to 73 GPM through a 2-inch port and provides dependable performance with a maximum head of 31 feet. It features a Hytrel thermoplastic impeller for enhanced abrasion resistance and an oil-filled mechanical seal with carbon-ceramic and silicon-carbide components to minimize leakage and simplify maintenance. Ideal for lift stations, septic systems, and building sewage drainage, this pump is well suited for handling wastewater containing solids and fibrous materials.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.