Shop BARMESA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trash Pump - 3", 3.0 HP, 340 GPM, 3-Phase
- Mfr # 3BSE304SS
- Zoro # G723124592
product price:Â
$
5,217.99
/ea
Key Features
Voltage - Pumps
460V
HP - Pumps
3.0 HP
Max. Head
65 ft
Phase
3
Max. Hydraulic Flow
340 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BSE304SS
- Zoro #
- G723124592
- UPC #
- -
- Country of Origin
- United States
- Voltage - Pumps
- 460V
- HP - Pumps
- 3.0 HP
- Max. Head
- 65 ft
- Phase
- 3
- Max. Hydraulic Flow
- 340 GPM
- Discharge NPT
- 3 in
Description
The Barmesa 3BSE304SS Submersible Non-Clog Sewage Pump is designed for powerful and dependable handling of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Featuring rugged cast iron construction, this 3 HP three-phase pump delivers up to 340 GPM through a 3-inch port and provides reliable performance with a maximum head of 65 feet. It is equipped with a cast iron impeller for superior abrasion resistance and an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. Ideal for dewatering pits and non-clog sewage applications, this pump is built for durable, long-term operation.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.