Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Trap, Brass, 1 in Port

  • Mfr # 147A

  • Zoro # G314563878


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Steam Mains
Orifice Diameter
1/4 in
Distance Between Inlet and Outlet Port
3 5/8 in
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147A
Zoro #
G314563878
UPC #
-
Country of Origin
United States

Dimensions

Orifice Diameter
1/4 in
Port Connection Size
1 in
Inlet Port Connection Size
1 in
Nipple Length
9/16 in

Details

Item
Steam Trap
Body Material
Brass
Application
Steam Mains
Distance Between Inlet and Outlet Port
3 5/8 in
Resistance Properties
Corrosion Resistant
Operating Pressure - Maximum
25 psi
Number of Ports
2
Steam Trap Type
Thermostatic
Port Connection Type
NPT
Installation Orientation
Horizontal
Includes Strainer
Strainer Not Included
Float Material
Bronze
Allowable Pressure - Maximum
15 psi
Allowable Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
345 Degrees F
Port Connection Gender
Female
Configuration
Angle
Condensate Capacity
4,100 lb/hr
Includes Air Vent
Air Vent Included
Inlet Port Connection Type
NPT
Port Types Included
Air Vent, Inlet, Outlet
Inlet Port Connection Gender
Female
Nipple Type
Standard
Self-Draining
Self-Draining

Description

Steam Trap, Allowable Pressure - Maximum 15 psi, Allowable Temperature - Minimum 35 Degrees F, Application Steam Mains, Body Material Brass, Condensate Capacity 4,100 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 5/8 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Nipple Length 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.