Zoro Homepage

Steam Trap, Bronze, 1/2 in Port

  • Mfr # 2GW

  • Zoro # G314563847


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Port Connection Size
1/2 in
Steam Trap Type
Float & Thermostatic
Number of Ports
1
Allowable Pressure - Maximum
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GW
Zoro #
G314563847
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Steam Trap
Body Material
Bronze
Steam Trap Type
Float & Thermostatic
Number of Ports
1
Allowable Pressure - Maximum
250 psig
Port Connection Type
NPT
Distance Between Inlet and Outlet Port
3 5/8 in
Installation Orientation
Horizontal
Configuration
In-line
Includes Strainer
Strainer Not Included
Operating Pressure - Maximum
250 psig
Allowable Temperature - Minimum
35 Degrees F
Port Connection Gender
Female
Operating Temperature - Maximum
345 Degrees F
Condensate Capacity
5,950 lb/hr

Description

Steam Trap, Allowable Pressure - Maximum 250 psig, Allowable Temperature - Minimum 35 Degrees F, Body Material Bronze, Condensate Capacity 5,950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 5/8 in, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Number of Ports 1, Operating Pressure - Maximum 250 psig, Operating Temperature - Maximum 345 Degrees F, Port Connection Gender Female, Port Connection Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.