Shop All Submersible Sewage Pumps
Barnes
Submersible Coolant Pump
Mfr # 083233
Zoro # G7304159
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Head ft
- Max. Diameter Solids 2 in
- Height 19"
- Pump Type Manual
Product Information
- Brand Barnes
- MFR # 083233
- Zoro # G7304159
- Country of Origin Unknown
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Height | 19" |
Cord Length | 20 ft |
Cord Length - Pumps | 20 ft. |
Details
Description
Submersible Sewage Pump, Max. Diameter Solids 2 in, Cord Length 20 ft, Max. Head ft
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head (5GUP2)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-200V)
- ARO Assembly Kit (637140-33)
- ARO Hytrel Diaphragm, 94329-C (94329-C)
- BARNES 2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV2022DS)
- BARNES 2 HP 3" Auto Double Seal Sewage Ejector Pump 230V (3SE2024DS)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133117)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132752)
- BARNES 1/2 HP 2" Auto Double Seal Sewage Ejector Pump 240V (2SEV522DS)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 460V (G267)
- Barnes Submersible Sewage Pumps