BF12502 Chri Bliss Jewelry Case JC-300, Aluminum, Cream, 11"L x 9"W x 9"H
- Mfr # BF12502
- Zoro # G505976067
product price:Â
$
104.99
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
- BF12502
- Zoro #
- G505976067
- UPC #
- 790272001323
- Country of Origin
- China
Description
Barska bf12502 the chri bliss jc-300 is a faux cream colored croc embossed jewelry box that features multiple velvet lined compartments for organizing and storing jewelry. The drawers automatically open for full view when the lid of the jewelry box is opened. A stylish accent piece to any vanity. Features a key lock for added security. Jewelry is not included. features: 1 main mirror 3 drawers 8 compartments ring roll for storing rings and/or earrings strong carrying handle includes keys and removable small travel jewelry box with snap closure jc-300 case dimensions in inches closed (l x w x h): 5inch x 2.75inch x 2.5inch jewelry case dimensions in inches (l x w x h): 8inch x 7.5inch x 6inch weight: 2.5 lbs.