BF12708 Chri Bliss Jewelry Case JC-500, Aluminum, Black, 11"L x 9"W x 9"H
- Mfr # BF12708
- Zoro # G505976074
product price:Â
$
119.99
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
- BF12708
- Zoro #
- G505976074
- UPC #
- 790272002290
- Country of Origin
- China
Description
Barska bf12708 organize your favorite jewelry with the jc-500 stackable jewelry box by chri bliss. The jc-500 consists of 3 individual jewelry trays that can either be stacked together or used individually. Each jewelry tray features a different set of storage options, including ring rolls and compartments of various sizes. The jc-500 jewelry trays are a great way to keep your earrings, watches, necklaces, and other valuables organized. features: (3) storage trays (4) 5in x 3.5in x 1.5in compartments (2 covered) (4) ring rolls for rings and earrings (10) 2in x 1.75in x 1.5in compartments (1) 3.5in x 3.5in x 1.5in covered compartment (1) 10in x 2.5in x 1.5in tray (1) 10in x 1.5in x 1.5in tray suade interior lining dimensions (l x w x h): 7.5in x 10.25in x 6.25in weight: 3.65 lbs.