Shop BARSKA
Create Account
BF11974 Chri Bliss Jewelry Case JC-50, Aluminum, Black, 11"L x 9"W x 9"H
- Mfr # BF11974
- Zoro # G405976068
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF11974
- Zoro #
- G405976068
- UPC #
- 790272984336
- Country of Origin
- China
Description
Barska bf11974 the chri bliss jc-50 is a black jewelry box that features multiple velvet lined compartments for organizing and storing jewelry. The jc-50's compact size makes it ideal for traveling and storing. This classic chri bliss jewelry box is the perfect place to store your jewelry in style. Features a key lock to ensure the safety of the contents. Jewelry is not included. chri bliss jc-50 features: 1 mirror 2 drawers 8 compartments 2 earring holders which can hold up to 16 earrings, 8 on each bottom drawer features adjustable dividers for customization ring roll for storing rings and/or additional earrings key lock and includes keys strong carrying handle jewelry case dimensions in inches l x w x h 9.5" x 5.5" x 4.25" weight 1.76 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.